-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leather Palm Gloves |
|---|---|
| Application | Construction, Warehousing, Road Crew, Traffic Safety |
| Color | Orange |
| Color Family | Orange |
| Cuff | Safety |
| Cuff Style | Safety |
| Cut | Gunn |
| Cut-resistance Coverage | Not Tested |
| Direction | Left Hand, Right Hand |
| Double Palm | No |
| Features | High-Visibility |
| Finger Coverage | Full Finger |
| Glove Back Color | High Visibility Orange |
| Glove Back Material | Polyester |
| Glove Cut | Gunn |
| Glove Features | High Visibility |
| Glove Hand Style | Left And Right |
| Glove Length Style | Standard |
| Glove Liner Material | Cotton, Polyester |
| Glove Materials | Cowhide |
| Glove Palm Material | Cowhide |
| Glove Style | Leather |
| Grade | A |
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
| High-visibility Features | High-Visibility Backing And Cuff |
| Includes | Leather Palm, Fully Wrapped Index Finger, Leather Finger Tips, Wing Thumb, Safety Cuff, Reflective Knuckle Strap |
|---|---|
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Insulated | No |
| Leather Coverage Style | Leather Palm |
| Leather Glove Style | Work |
| Leather Grade | Premium |
| Leather Palm Material | Cowhide |
| Leather Palm Type | Split |
| Liner Material | Non Woven Fabric |
| Liner Style | Lined |
| Material | Cowhide, Polyester |
| Oil-resistant | No |
| Pairs Per Package | 12 |
| Palm Color | Gray |
| Reflective Backing | Yes |
| Series | Condor Series |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Sold As | Pair |
| Stitching Material | Polyester |
| Stitching Type | Standard |
| Thumb Style | Wing |
| Additional Hazard Protection | None |
| Standards | ANSI/ISEA 107-2004 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1215 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)