-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lightweight Knit Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Ansi/isea Cut Level | Not Rated |
| Coating | Dotted |
| Coating Coverage | Palm |
| Coating Texture | Dotted |
| Coating Type | Dotted |
| Color | Black, White |
| Construction | Seamless Knit |
| Cuff Style | Knit |
| Double-dipped | No |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Style | Full Finger |
| Gauge | 10 ga. |
| Glove Coating Color | Black |
| Glove Coating Cover | Palm |
| Glove Coating Material | PVC |
| Glove Construction | Seamless Knit |
| Glove Style | Task and Chore |
| Grip Material | PVC |
| Grip Pattern | Dots |
|---|---|
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
| Hem Style | Finished |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Cotton, Polyester |
| Knit Material Color | Beige |
| Latex-free | No |
| Lint-free | No |
| Min. Temp. | Not Rated |
| Pairs Per Package | 12 |
| Series | D1448 Series |
| Silicone-free | No |
| Size | 9 |
| Size- Alpha | L |
| Sold As | Pair |
| Thickness | 7 ga. |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116105510 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0657 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)