-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anti-Vibration Gloves |
|---|---|
| Back Material | Cotton, Polyester |
| Backing Style | Cotton |
| Closure Type | Hook And Loop |
| Color | Black |
| Cuff | Adjustable |
| Cuff Style | Hook And Loop |
| Fda Compliant | No |
| Finger Coverage | Fingerless |
| Glove Back Color | Black |
| Glove Back Material | Cotton |
| Glove Construction | Cut And Sewn |
| Glove Features | Breathable Back, Silicone Free, Touchscreen Compatible |
| Glove Hand Style | Left And Right |
| Glove Length | 6 3/4" |
| Glove Liner Material | Unlined |
| Glove Performance | General Purpose |
| Includes Double Palm | Yes |
| Includes Reinforced Thumb Crotch | No |
|---|---|
| Latex-free | Yes |
| Leather Grade | Standard |
| Leather Palm Process | Grain |
| Palm Construction | Gel Pad |
| Palm Material | Pigskin |
| Palm Style | Double Layer, Foam Padding |
| Reflective Backing | No |
| Series | Condor Series |
| Silicone-free | Yes |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Sold As | Pair |
| Stitching Material | Polyester |
| Touchscreen Compatible | Yes |
| Vibration Dampening Method | Gel |
| Standards | EN388, EN420 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 4203293010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)