-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rainsuit with Detachable Hood |
|---|---|
| Age Group | Adult |
| Ankle Type | Snap |
| Ansi Class | Not Rated |
| Back Type | Closed |
| Closure Type | Snaps |
| Color | Yellow |
| Cuff Style | Snap |
| Fabric Weight | 170 g/sq. m |
| Features | Light Weight |
| Fits Chest Size | 48" to 50" |
| Fits Waist Size | 36" to 38" |
| Fly Closure | Snaps |
| Gender | Unisex |
| High Visibility | No |
| Hood Features | Drawstring Closure |
| Hood Style | Snap On Included |
| Includes | Elastic Suspenders |
| Includes Hood | Yes |
| Includes Lining | No |
|---|---|
| Inseam | 32 1/2" |
| Insulated For Cold Conditions | No |
| Jacket Entry Closure | Snaps |
| Jacket Length | 32 1/4" |
| Liner Material | None |
| Material | PVC |
| Maximum Chest Size | 63" |
| Maximum Waist Size | 56 1/2" |
| Number Of Coat Pockets | 2 |
| Number Of Inside Pockets | 0 |
| Number Of Outside Pockets | 2 |
| Number Of Pants Pockets | 0 |
| Seam Style | Sealed |
| Size | XL |
| Style | 3-Piece Rain Suit With Jacket, Detachable Hood, And Bib Overalls |
| Thickness | 10 mil. |
| Will Fit Over Boots | No |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 3926209050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)