-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leather Driver's Gloves |
|---|---|
| Back Material | Cowhide |
| Color | Cream |
| Cuff | Shirred |
| Cut | Gun |
| Direction | Left Hand, Right Hand |
| Grade | Grade A/B |
| Leather Palm Material | Cowhide |
| Leather Palm Type | Full Grain |
|---|---|
| Liner Material | Unlined |
| Size | 2XL |
| Sold As | Pair |
| Stitching Material | Polyester |
| Thumb Style | Straight |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 4203290800 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)