-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Cycle | Greater Than 10000 |
| Abrasion Resistant | Yes |
| Ansi Cut Grams | Greater Than 500 |
| Ansi/isea Abrasion Level | 5 |
| Ansi/isea Cut Level | 2 |
| Back Material | HPPE |
| Coating | Polyurethane Coated |
| Coating Coverage | Palm |
| Coating Finish | Smooth |
| Coating Material | Polyurethane |
| Coating Texture | Smooth |
| Coating Type | Dipped |
| Color | White |
| Cuff | Knit |
| Cuff Color | White |
| Cuff Style | Knit |
| Cut | Seamless Knit |
| Cut Resistant | Yes |
| Direction | Left, Right |
| Double-dipped | No |
| En 388 Rating | 4X42B |
| Fda Compliant | No |
| Finger Material | Polyethylene, Polyurethane |
| Finger Style | Full Finger |
| Gauge | 13 ga. |
| Glove Coating Color | Black |
| Glove Coating Coverage | Palm |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Left And Right |
|---|---|
| Glove Length | 9" |
| Glove Liner Material | HPPE |
| Glove Performance | General Purpose |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | HPPE |
| Knit Material Color | White |
| Knuckle Padding Material | High Performance Polyethylene |
| Latex-free | No |
| Length | 9" |
| Liner Material | High Performance Polyethylene |
| Lint-free | No |
| Palm Material | Polyethylene, Polyurethane |
| Puncture Resistant | No |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Sold As | Pair |
| Standards | Ansi 105, En388 |
| Stitching Material | Polyester |
| Suggested Use Environment | Dry |
| Thickness | 13 ga. |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116105530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0585 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)