-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Kneeling Mat |
|---|---|
| Back Material | Rubber |
| Backing Material | EVA Rubber |
| Backing Type | Rubber |
| Color | Black |
| Edge Shape | Square |
| Edges | Squared |
| Features | Cut Out Carry Handle |
| Handle Type | Cutout Handle |
|---|---|
| Includes Handle | Handle Included |
| Length | 22" |
| Material | Rubber |
| Overall Length | 22" |
| Overall Width | 12" |
| Thickness | 1" |
| Width | 12" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 30.48 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)