-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Protective Goggles |
|---|---|
| Adjustable Arm Length | No |
| Adjustable Nose Piece | No |
| Ansi Dust/splash Rating | Not Rated for Dust or Splash |
| Arm Color | Black/Blue |
| Arm Length | 115 mm |
| Arm Material | Polycarbonate |
| Arm Tip Type | Bayonet |
| Band Material | Yarn |
| Brow Lining Material | Polycarbonate |
| Eye Socket Lining Material | Polycarbonate |
| Eyewear Size | M |
| Features | Indirect Venting |
| Foam Lined | Brow And Eye Socket Foam Lining |
| For Small Heads Designation | Not Rated For Small Heads |
| Frame Color | Black |
| Frame Material | Polycarbonate |
| Frame Type | Full-Frame |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Glasses Lens Coating | Anti-Fog |
| Hinge Type | Spring Hinge |
| Includes | (1) Black Elastic Strap, (2) Blue Polycarbonate Legs |
| Includes Anti-fog Lens Coating | Yes |
| Includes Anti-static Lens Coating | No |
|---|---|
| Includes Brow Lining | Yes |
| Includes Eye Socket Lining | Yes |
| Includes Padded Arms | No |
| Includes Padded Nose Piece | Yes |
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | No |
| Lens Coating | Anti Fog |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Maximum Operating Temperature | 60°C |
| Metal Detectable | No |
| Minimum Operating Temperature | 23°F |
| Nose Bridge Material | TPR |
| Padding Locations | Padded Nose Piece |
| Photochromatic Lens | No |
| Polarized Lens | No |
| Series | DONYI Series |
| Size | M |
| Strap Material | Nylon |
| Temple-to-temple Width | 139.875 mm |
| Vent Type | Indirect |
| X-ray Detectable | No |
| Standards | ANSI Z87.1-2015 |
| Height (cm) | 6.2 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 15.49 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)