-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bib Overalls |
|---|---|
| Age Group | Adult |
| Closure Type | Buttons |
| Color | Brown |
| Fits Waist Size | 34" to 37" |
| Gender | Men |
| Hammer Loop | Yes |
|---|---|
| Inseam | 30" |
| Liner Material | Cotton Duck |
| Material | Nylon |
| Number Of Outside Pockets | 4 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 40.64 |
| HS Code | 6203422005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)