-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Glasses |
|---|---|
| Adjustable Arm Length | No |
| Adjustable Nose Piece | No |
| Ansi Dust/splash Rating | Not Rated for Dust or Splash |
| Application | General Purpose |
| Arm Color | Amber |
| Arm Length | 4 1/4" |
| Arm Material | Polycarbonate |
| Arm Tip Type | Spatula |
| Dielectric Protection | No |
| Eyewear Size | S |
| Foam Lined | No Foam Lining |
| For Small Heads Designation | H |
| Frame Color | Amber |
| Frame Design | Wraparound |
| Frame Material | Polycarbonate |
| Frame Type | Frameless |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Hinge Type | Barrel Hinge |
| Includes Anti-fog Lens Coating | No |
| Includes Anti-static Lens Coating | No |
| Includes Brow Lining | No |
| Includes Eye Socket Lining | No |
|---|---|
| Includes Padded Arms | No |
| Includes Padded Nose Piece | No |
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | Yes |
| Lens Coating | Scratch Resistant |
| Lens Color | Amber |
| Lens Material | Polycarbonate |
| Maximum Operating Temperature | 131°F |
| Metal Detectable | No |
| Minimum Operating Temperature | 23°F |
| Nose Bridge Material | Polycarbonate |
| Photochromatic Lens | No |
| Polarized Lens | No |
| Series | CONDOR MINI V Series |
| Size | S |
| Temple Style | Spatula |
| Temple-to-temple Width | 2 1/2" |
| Uv Protection | 99.9% |
| Welding Shade Designation | Not Rated For Welding Use |
| X-ray Detectable | No |
| Standards | ANSI Z87.1-2015 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 14.99 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)