-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Puncture Level | 2 |
| Base Coating Coverage | 3/4 |
| Base Coating Material | Nitrile |
| Coating Coverage | 3/4 |
| Coating Material | Foam Nitrile |
| Coating Texture | Dotted |
| Coating Type | Dotted, Double Dipped |
| Color | Gray |
| Cuff Color | Gray |
| Cuff Style | Knit |
| Double-dipped | Yes |
| En 388 Rating | 4121X |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Gauge | 15 ga. |
| Glove Coating Color | Black |
| Glove Coating Coverage | Palm |
| Glove Coating Material | Nitrile |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Left And Right |
| Glove Length | 11" |
| Glove Length Style | Standard |
| Glove Style | Knit |
| Hand Protection Style | Glove |
|---|---|
| Hazard Type | General Purpose |
| Hem Style | Finished |
| Includes Finger Fourchettes | No |
| Includes Reinforced Thumb Crotch | No |
| Insulated | No |
| Knit Material | Nylon |
| Knit Material Color | Gray |
| Latex-free | No |
| Liner Material | Nylon, Spandex |
| Lint-free | No |
| Min. Temp. | Not Rated |
| Palm Coating Material | Nitrile |
| Palm Type | Coated |
| Reversible | No |
| Silicone-free | No |
| Size | M |
| Size- Alpha | M |
| Size- Numeric | 8 |
| Sold As | Pair |
| Thickness | 15 ga. |
| Thumb Style | Natural |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Standards | ANSI/ISEA 105, EN388 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116106500 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)