-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubular Shock-Absorbing Lanyard |
|---|---|
| Adjustable Length | No |
| Anchorage End Connection Material | Steel |
| Anchorage Hook Gate Opening | 2 1/4" |
| Anchorage Hook Type | Rebar Hook |
| Color | Blue |
| Extended Fall Length | 10 ft. |
| Hardware Material | Steel |
| Harness End Connection Material | Steel |
| Harness Hook Gate Opening | 3/4" |
| Includes | Protective Label Cover |
| Includes Rescue Ring | No |
| Lifeline Material | Polyester |
| Line Material | Polyester |
|---|---|
| Locking Anchorage Connection Hook Type | Rebar |
| Locking Harness Connection Hook Type | Snap |
| Number Of Legs | 1 |
| Osha Standards Met | Osha 1910.66, Osha 1926.502 |
| Rfid Equipped | No |
| Shock Absorbing Lanyard Type | Fixed Length, Internal |
| Shock-absorbing Lanyard Material | Polyester |
| Strap Width | 1 1/4" |
| Tensile Strength | 5000 lbs. |
| Visual Load Indicator | Yes |
| Working Length | 6 ft. |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 18.54 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)