-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Key Holder |
|---|---|
| Cable Size | 4" |
| Chain Length | 4" |
| Color | Black |
| Finish | Vinyl Coated |
| Includes | (2) Keys, Security Seal |
| Key Capacity | 50 |
| Key Number | 6201 |
|---|---|
| Key Type | Alike |
| Lock Body Diameter | 3/4" |
| Lock Body Length | 1 3/4" |
| Lock Body Length (in.) | 1.625" |
| Product Type | Locking Key Holder |
| Type | Flexible |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 7.87 |
| HS Code | 8301406060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)