-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Bore Dia. | 1/2" |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Thermoplastic |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Thermoplastic Rubber |
| Core Color | Black |
| Core Material | Polypropylene |
| Durometer Rating | 75 Shore A |
| Features | Eliminates Static Build Up And Discharge |
| Fits Axle | 1/2" |
| For Axle Size | 1/2" |
| Hub Length | 2 7/16" |
| Includes Spanner Bushing | Not Included |
| Load Rating | 410 lbs. |
| Non-marking | Yes |
| Operating Temperature Range | -45°F to +180°F |
|---|---|
| Spanner Bushing | No |
| Standards | Ansi Icwm |
| Temp. Range | -45°F to +180°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Color | Gray |
| Wheel Core Material | Plastic |
| Wheel Dia. | 6" |
| Wheel Material | Thermoplastic Rubber |
| Wheel Width | 2" |
| Wheel/tread Color | Gray |
| Wheel/tread Hardness | 70 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Thermoplastic Rubber |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8302200000 |
|---|---|
| Weight (kg) | 0.6944 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)