COLDER PRODUCTS COMPANY PMCD160112 Coupler Polypropylene Natural Push In

Item: AG9ZBJ
Model: PMCD160112
Cross Ref: 23MH81
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$49.29
5% off
$46.83 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupler
Application Air, Non-Potable Water
Bag Qty 25
Body Type Bodies
Color Almond
Connection Type Barbed x Coupler
Finish Almond
Fitting Material Polypropylene
Fitting Side A Connection Type Barbed
Fitting Side A Tube Inner Diameter 1/16"
Fitting Side B Connection Type Coupler
Flow Control Type Shutoff
Grade Grade 316
Material Polypropylene
Maximum Operating Pressure 120 psi
Maximum Operating Temperature 160°F
Minimum Operating Temperature 32°F
Mounting Type Panel Mount
Overall Length 1 13/32"
Pressure Range 0 psi to 120 psi
Resistance Properties Chemical Resistant
Seal Options EPDM
Series PMC12 Series
Specific Fitting Shape Straight Coupler
Standards Fda Approved, Rohs, Usda
Sterilization Method Gamma Up to 50 Kgy Irradiation
Temp. Range 32°F to 160°F
Valve Options Valved
Valve Spring Material Stainless Steel

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 15.24
Country Of Origin US
Weight (kg) 0.0135

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site