-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Application | Air, Non-Potable Water |
| Bag Qty | 25 |
| Body Dia. | 0.79" |
| Body Material | Acetal |
| Body Type | Bodies |
| Color | White |
| Connection Type | Barbed |
| Coupling Size | 1/8" |
| Finish | Natural |
| Fitting Material | Acetal |
| Fitting Side A Connection Type | Barbed |
| Fitting Side A Tube Inner Diameter | 1/16" |
| Fitting Side B Connection Type | Coupler |
| Flow Control Type | Flow Through |
| Length | 1 2/5" |
|---|---|
| Material | Acetal |
| Maximum Operating Pressure | 120 psi |
| Maximum Operating Temperature | 180°F |
| Minimum Operating Temperature | 40°F |
| Mounting Type | Panel Mount |
| Overall Length | 1 13/32" |
| Resistance Properties | Chemical Resistant |
| Series | PMC Series |
| Specific Fitting Shape | Panel Mount Coupler |
| Standards | Fda Approved, Nsf, Rohs, Usda |
| Temp. Range | -40°F to +180°F |
| Tube Inside Dia. | 0.062" |
| Valve Options | Non Valved |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.05 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)