-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inline Insert |
|---|---|
| Application | Air, Non-Potable Water |
| Bag Qty | 10 |
| Body Dia. | 1.31" |
| Body Material | Polypropylene |
| Body Type | Inserts |
| Color | Gray With Dark Gray Overmold |
| Connection Type | Barbed |
| Finish | Molded Gray |
| Fitting Material | Polypropylene |
| Fitting Side A Connection Type | Barbed |
| Fitting Side A Tube Inner Diameter | 1/2" |
| Fitting Side B Connection Type | Insert |
| Flow Control Type | Shutoff |
| Grade | Grade 316 |
| Length | 2.59" |
| Material | Polypropylene |
| Maximum Operating Pressure | 120 psi |
|---|---|
| Maximum Operating Temperature | 160°F |
| Minimum Operating Temperature | 32°F |
| Mounting Type | Free Floating |
| Overall Length | 2 19/32" |
| Pressure Range | 0 psi to 120 psi |
| Resistance Properties | Chemical Resistant |
| Seal Options | EPDM |
| Series | NS212 Series |
| Specific Fitting Shape | Inline Insert |
| Spillage | 0.03 cc Per Disconnect, 0.42 Per Connect |
| Standards | Nsf/Ansi 51, Rohs |
| Temp. Range | +32°F to +160°F |
| Tube Inside Dia. | 1/2" |
| Valve Options | Valved |
| Valve Spring Material | Stainless Steel |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 3.56 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0061 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)