-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Application | Air, Non-Potable Water |
| Bag Qty | 25 |
| Body Dia. | 1.05" |
| Body Material | ABS, Polypropylene |
| Body Type | Bodies |
| Color | Gray With Dark Gray Overmold |
| Connection Type | PTF |
| Finish | Molded Gray |
| Fitting Material | Polypropylene |
| Fitting Side A Connection Type | Coupler |
| Fitting Side B Connection Type | Tube |
| Fitting Side B Tube Inner Diameter | 1/4" |
| Fitting Side B Tube Outer Diameter | 3/8" |
| Flow Control Type | Shutoff |
| Grade | Grade 316 |
| Length | 2.45" |
| Material | Polypropylene |
| Maximum Operating Pressure | 120 psi |
|---|---|
| Maximum Operating Temperature | 160°F |
| Minimum Operating Temperature | 32°F |
| Mounting Type | Thread |
| Outside Dia. | 3/8" |
| Overall Length | 2 7/16" |
| Pressure Range | 0 psi to 120 psi |
| Resistance Properties | Chemical Resistant |
| Seal Options | EPDM |
| Series | NS212 Series |
| Specific Fitting Shape | Straight Coupler |
| Spillage | Greater than 0.10 cc Per Disconnect, 0.10cc Per Connect |
| Standards | Nsf/Ansi 51, Rohs |
| Temp. Range | +32°F to +160°F |
| Tube Inside Dia. | 1/4" |
| Valve Options | Valved |
| Valve Spring Material | Stainless Steel |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 2.29 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)