COLDER PRODUCTS COMPANY MCD2006 Inline Insert Chrome Plated Brass Ptf

Item: AC4ARU
Model: MCD2006
Cross Ref: 2YCX8
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$78.60
5% off
$74.67 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Inline Insert
Application Air, Non-Potable Water
Bag Qty 10
Body Dia. 0.58"
Body Material Brass
Body Type Inserts
Color Chrome
Connection Type PTF
Coupling Size 1/8"
Finish Chrome
Finish/coating Chrome Plated
Fitting Material Brass
Fitting Side A Connection Type Insert
Fitting Side B Connection Type Tube
Fitting Side B Tube Inner Diameter 1/4"
Fitting Side B Tube Outer Diameter 3/8"
Flow Control Type Shutoff
Grade Grade 316
Length 1 1/2"
Material Brass
Material Grade Ca360
Maximum Operating Pressure 250 psi
Maximum Operating Temperature 180°F
Minimum Operating Temperature 40°F
Mounting Type Free Floating
Outside Dia. 3/8"
Overall Length 1 1/2"
Pressure Range 0 psi to 250 psi
Seal Options Buna-N
Series PMC12 Series
Specific Fitting Shape Inline Insert
Temp. Range -40°F to +180°F
Tube Inside Dia. 1/4"
Valve Options Non Valved
Valve Spring Material Stainless Steel

Product Details

    • Straight-Through/Shut-Off (Shut-Off)

Shipping Information

Height (cm) 1.78
Length (cm) 3.81
Width (cm) 1.78
HS Code 7412200045
Country Of Origin US
Weight (kg) 0.018

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site