-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Application | Air, Non-Potable Water |
| Bag Qty | 10 |
| Body Dia. | 0.89" |
| Body Material | Brass |
| Body Type | Bodies |
| Color | Metallic |
| Connection Type | MNPT |
| Coupling Size | 1/4" |
| Finish | Chrome |
| Finish/coating | Chrome Plated |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Coupler |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/4" |
| Flow Control Type | Shutoff |
| For Pipe Size | 1/4" |
| Grade | Grade 316 |
|---|---|
| Length | 1 1/2" |
| Material | Brass |
| Material Grade | Ca360 |
| Maximum Operating Pressure | 250 psi |
| Maximum Operating Temperature | 180°F |
| Minimum Operating Temperature | 40°F |
| Mounting Type | Panel Mount |
| Overall Length | 1 1/2" |
| Pressure Range | 0 psi to 250 psi |
| Seal Options | Buna-N |
| Series | PLC Series |
| Specific Fitting Shape | Panel Mount Coupler |
| Temp. Range | -40°F to +180°F |
| Valve Options | Valved |
| Valve Spring Material | Stainless Steel |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.29 |
| HS Code | 8481801075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)