-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Bag Qty | 10 |
| Body Type | Inserts |
| Color | Gray |
| Connection Type | Barbed x Insert |
| Finish | Molded Gray |
| Grade | Grade 316 |
| Material | Polypropylene |
|---|---|
| Mounting Type | Free Floating |
| Pressure Range | 0 psi to 60 psi |
| Seal Options | EPDM |
| Temp. Range | 32°F to 160°F |
| Valve Options | Valved |
| Valve Spring Material | Stainless Steel |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 4.83 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)