-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Support |
|---|---|
| Application | Air, Air Brake |
| Compatible Fitting Connection Type | Compression |
| Compatible Tube Inner Diameter | 1/2" |
| Compatible Tube Outer Diameter | 5/8" |
| Connection | Insert |
| Fitting Material | Brass |
| Material | Brass |
| Material Grade | Grade 304 |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 200°F |
|---|---|
| Minimum Operating Temperature | 40°F |
| Overall Length | 7/8" |
| Pressure Rating | 150 psi |
| Specific Fitting Shape | Tube Insert |
| Standards | SAE J246 |
| System Of Measurement | Imperial |
| Temp. Range | -65°F to +250°F |
| Tube Size | 5/8" |
| Type | Compression |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)