-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Keyless Bushing |
|---|---|
| Bolt Size | M6 x 20 |
| Finish | Zinc Plated |
| Flange Type | Flanged |
| For Shaft Diameter | 13/16" |
| Hub Contact Pressure | 9489 |
| Keyless Bushing Type | Multi Screw Locking Assembly |
| Material | Steel |
| Maximum Transmitted Torque | 2779 lbs.-ft. |
| Number Of Locking Bolts | 5 |
|---|---|
| Outside Dia. | 1 3/4" |
| Outside Diameter Tolerance | -0.003" to +0.003" |
| Outside Diameter/for Bore Diameter | 1 3/4" |
| Overall Width | 1.346" |
| Screw Thread Size | M6 x 20 |
| Transmissible Thrust | 6839 lbs. |
| Transmissible Torque | 2779 lbs.-ft. |
| Withstand Temp. | 0°F to +400°F |
| Height (cm) | 6.07 |
|---|---|
| Length (cm) | 6.07 |
| Width (cm) | 3.81 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)