-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rigid Shaft Coupling |
|---|---|
| Bore Dia. | 7/8" x 5/8" |
| Bore Diameter 1 | 7/8" |
| Bore Diameter 2 | 5/8" |
| Bore Tolerance | -0.003" to 0" |
| Bore Type | Round |
| Clearance Dia. | 1.938" |
| Clearance Diameter | 1.94" |
| Coupling Construction | Two-Piece |
| Coupling Material | Stainless Steel |
| Coupling Material Finish | Plain |
| Coupling Material Grade | Grade 303 |
| Coupling Outside Diameter | 1 5/8" |
| Different Bore Sizes | Yes |
| Included Screws | (4) Hex Socket Cap Screw |
| Material | Stainless Steel |
| Max. Rpm | 4000 RPM |
|---|---|
| Max. Torque | 830 lbs.-in. |
| Maximum Bore Diameter | 7/8" |
| Number Of Locking Screws | 4 |
| Overall Length | 2 1/2" |
| Rated Torque | 830 lbs.-in. |
| Screw Material | Stainless Steel |
| Screw Material Finish | Plain |
| Screw Material Grade | Grade 304 |
| Screw Thread Size | 1/4"-28 |
| Shaft Locking Type | Clamp On |
| System Of Measurement | Imperial |
| Type | Two Piece Clamp, Without Keyway |
| Zero Backlash | Yes |
| Standards | CONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.432 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)