-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Die Stock |
|---|---|
| Application | Hold Round Adjustable Dies With Three Adjusting Screws |
| For Die Shape | Round |
| For Die Width | 3/4" |
| Handle Finish | Matte |
| Handle Material | Steel |
| Integrated Handle | Yes |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
|---|---|
| Outside Dia. | 2 1/2" |
| Overall Length | 29" |
| Primary Material Application Iso Code | H, K, M, N, O, P, S |
| Secondary Material Application Iso Code | M |
| Size | #7 |
| Thread Direction | Neutral |
| Thread Standard | Metric, UNC |
| Height (cm) | 20.5 |
|---|---|
| Length (cm) | 31.09 |
| Width (cm) | 4.6 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)