-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Speed Steel End Mill |
|---|---|
| Chip-breaker | No |
| Corner Radius | 3 1/16" |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Cutting Length | 3/8" |
| Cutting Type | Center |
| Diameter | 1/8" |
| Dimension Type | Fractional Inch |
| Drilling Tool Configuration | Individual |
| End | Double |
| End Mill Application | Finishing |
| End Mill Material | High Speed Steel |
| End Mill Style | Square |
| End Type | Double End |
| Grade | General Purpose |
|---|---|
| Helix Angle | 30° |
| Length Of Cut | 3/8" |
| Material | High Speed Steel |
| Material Grade | General Purpose |
| Milling Dia. | 1/8" |
| Neck Dia. | Not Applicable |
| Neck Length | Not Applicable |
| Number Of Flutes | 2 |
| Overall Length | 3 1/16" |
| Primary Material Application | Cast Iron, Steel |
| Primary Material Application Iso Code | K, P |
| Shank Dia. | 3/8" |
| Shank Type | Weldon Flat |
| System Of Measurement | Fractional Inch |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.1 |
| Width (cm) | 2.54 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)