-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chucking Reamer |
|---|---|
| Coolant Fed | Non Coolant Through |
| Cutting Dia. Tolerance | 0.0001" to 0.0004" |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.422" |
| Dimension Type | Fractional Inch |
| Finish | Bright |
| Flute Type | Straight |
| Fractional Size | 0.422" |
| Material | High Speed Steel |
| Material Applications | Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 6 |
| Overall Length | 7" |
| Primary Material Application | All Materials |
|---|---|
| Primary Material Application Iso Code | K, M, N1, N3, N4, P3 |
| Reamer Application | Through Hole |
| Reamer Diameter | 27/64" |
| Reamer Size (nominal) | 27/64" |
| Reamer Size - Decimal Equivalent | 0.4219 |
| Secondary Material Application | Cast Iron |
| Secondary Material Application Iso Code | K |
| Shank | Straight |
| Shank Dia. | 0.373" |
| Shank Diameter | 23/64" |
| Shank Size | 0.373" |
| Shank Type | Straight |
| Spiral Direction | Neutral |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 18.01 |
| Width (cm) | 2.54 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)