-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Scaler |
|---|---|
| Air Consumption | 16 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Air Pressure | 90 psi |
| Application | Pipe Fabricating, Shipbuilding, Transportation Equipment Manufacturing And Welding |
| Blows Per Minute | 4600 BPM |
| Body Style | In Line |
| Compatible Shank Shape | Square |
| Compatible Shank Size | 1/2" |
| Design | Chisel |
| Duty | General |
| Duty Rating | Medium Duty |
| For Use With | Square Chisel |
| Handle Type | Straight |
| Housing Lock | Ring |
| Housing Material | Steel |
|---|---|
| Kit Contents | (1) Bare Tool |
| Min. Hose Size | 5/16" |
| Needle Holder Included | No |
| Number Of Pieces | 1 |
| Overall Length | 10 3/8" |
| Power Source | Air Powered |
| Safety Features | Incorporate Elastomer Coatings And Perfectly Balanced Moving Parts to Keep Vibration to A Minimum |
| Scaler Type | Chisels |
| Shank | Square |
| Shank Design | CP |
| Shank Shape | Square |
| Shank Type | Square |
| Standards | Iso 8573-1 Quality Class 2.4.3 |
| Stroke Length | 1 7/64" |
| Throttle Type | Lever |
| Tool Weight | 4.3 lbs. |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 11.18 |
| HS Code | 8467195060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.3175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)