-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Nut Runner |
|---|---|
| Air Consumption | 11 CFM |
| Air Inlet Size | 1/8" |
| Air Inlet Type | NPT |
| Cfm @ Full Load | 11 CFM |
| Clutch Style | Shut Off |
| Drive Size | 1/4" |
| Drive System | Reverse |
| Duty Rating | Light Duty |
| Exhaust Location | Rear |
| Fastening Torque | 5.2 lbs.-ft. |
| Free Speed | 850 RPM |
| Handle Material | Composite |
| Handle Type | Right Angle |
| Head Height | 1" |
| Head Width | 3/4" |
| Housing Material | Composite |
| Max. Air Pressure | 90 psi |
|---|---|
| Max. Torque | 5.2 lbs.-ft. |
| Min. Air Pressure | 70 psi |
| Min. Hose Size | 1/4" |
| Noise Level | 77 dBA |
| Overall Length | 10 1/2" |
| Power Source | Air Powered |
| Reaction Bar | No |
| Required Pressure | 90 psi |
| Retainer Type | Pin Detent |
| Reversible | Yes |
| Side To Center | 3/8" |
| Throttle | Lever |
| Throttle Type | Variable-Speed Lever |
| Tool Weight | 1.19 lbs. |
| Torque Range | 46 lbs.-in. |
| Vibration Level | 1 m/sq. sec. |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 11.18 |
| HS Code | 8467115020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)