-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Screwdriver |
|---|---|
| Air Consumption | 25 CFM |
| Air Inlet Type | 1/4" , NPT |
| Air Pressure | 90 psi |
| Average Cfm @ 15 Sec. Run Time | 2.8 CFM |
| Cfm @ Full Load | 25 CFM |
| Clutch Type | Shut Off |
| Drive Size | 1/4" |
| Duty | Industrial |
| Duty Rating | Industrial Duty |
| Free Speed | 660 RPM |
| Handle Type | Pistol |
| Hex Bit | 1/4" |
| Includes | Torque Springs |
| Max. Torque | 3.7 lbs.-ft. |
|---|---|
| Min. Hose Size | 3/8" |
| Min. Torque | 0.8 lbs.-ft. |
| Operation | Reversable |
| Overall Length | 8 1/2" |
| Power Source | Air Powered |
| Reversible | Yes |
| Throttle Type | Trigger And Push To Start |
| Tool Weight | 1.5 lbs. |
| Torque Range | 0.8 lbs.-ft. to 3.7 lbs.-ft. |
| Torque Range Soft Draw | 10 lbs.-in. to 45 lbs.-in. |
| Variable Speed | Yes |
| Vibration Level | 0.6 m/sq. sec. |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 18.03 |
| HS Code | 8467210010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)