-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Aircraft Drill | No |
| Application | Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron |
| Color | Black, Gold |
| Coolant Fed | Non-Coolant Through |
| Coolant Through | No |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.191 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Wire Size |
| Drill Bit Dimension Type | Wire |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | #11 |
| Drill Diameter Tolerance | -0" to +0.0007" |
| Drill Length Class | Jobber Length |
| Drill Point Length | 0.0396" |
| Finish - Machining | Black, Gold |
| Flute Length | 2 5/16" |
| Flute Type | Spiral |
| Helix Angle | +21° to +34° |
| Left/right Hand | Right |
|---|---|
| List Number | 1878 |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Max. Drilling Depth | 1 47/64" |
| Measurement System | Wire |
| Number Of Coolant Holes | 0 |
| Number Of Flutes | 2 |
| Overall Length | 3 1/2" |
| Point Angle | 135° |
| Point Type | Split Point |
| Primary Material Application | Cast Iron, Steel |
| Primary Material Application Iso Code | K, P |
| Series | 1878 Series |
| Shank Dia. | 0.191" |
| Shank Length | 1 3/16" |
| Shank Type - Machining | Straight With Three Flats |
| Sheeter Drill | No |
| Size | #11 |
| Spiral Direction | Right Hand |
| Web Thinning | Thinned |
| Standards | ASME B94.11M |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 0.51 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)