-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elec Tankless Water Heater |
|---|---|
| Adjustable Thermostat | No |
| Application | Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks |
| Cold Inlet Size | 3/8" |
| Cold Inlet Type | Compression |
| Commercial / Residential | Both |
| Cord Conductor Gauge | 12 AWG |
| Current | 20A |
| Default Temp. | 140°F |
| Depth | 2 3/4" |
| Element Material | Celcon Plastic |
| Environment | Indoor |
| Features | Meets All Cal Green Low Flow Requirements |
| Height | 6 1/4" |
| Hot Outlet Size | 3/8" |
| Hot Outlet Type | Compression |
| Housing Material | Aluminum |
| Includes | Compression Fittings, Faucet Flow Control |
| Market | Commercial, Residential |
| Maximum Delivered Temperature | 160°F |
| Maximum Flow Rate | 1.5 GPM |
| Maximum Water Pressure | 80 psi |
| Min. Flow Activation | 0.65 GPM |
| Minimum Delivered Temperature | 104°F |
| Minimum Flow Activation | 0.35 GPM |
| Minimum Water Pressure | 25 psi |
|---|---|
| Mounting | Wall Mounting |
| Mounting Orientation | Horizontal |
| Mounting Type | Wall Mounting |
| Operating Voltage | 208V AC |
| Overall Depth | 2 3/4" |
| Overall Height | 6 1/4" |
| Overall Width | 9.63" |
| Phase | 1 |
| Power Consumption | 4160 W |
| Pressure Range | 25 psi to 150 psi |
| Residential / Commercial | Both |
| Temp. Range | 104°F |
| Temp. Rise @ 0.5 Gpm | 57°F |
| Temp. Rise @ 1.5 Gpm | 18°F |
| Temp. Rise @ 20.0 Gpm | 20A |
| Temperature Rise @ Flow | 28°F @ 1 GPM, 36°F @ 0.80 GPM |
| Water Connection Location | 3/8" |
| Water Connection Type | Compression |
| Water Heater Application | Undersink |
| Watts | 4160 W |
| Width | 9.62" |
| Wire Size | 10 AWG |
| Standards | ADA COMPLIANT, CETLUS LISTED, CSA CERTIFIED, IAPMO, UL LISTED, UPC |
Chronomite Labs M-20L/208 tankless water heater is designed for under-sink use in potable water applications. It provides hot water on demand without a storage tank, eliminating the need for constant heating and reheating of water.
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 24.46 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.025 |



The heater's ultra-quick response time controls hot water temperatures, thereby eliminating the risk of scalding and the need for mixing valves.
Chronomite Omni Series faucet flow control incorporates Laminar Flow technology that produces a crystal clear, non-splashing stream of water to reduce water wastage up to 90%.
Major factors include flow rate, temperature rise, power requirements, installation space, energy efficiency, temperature control, certifications, water pressure compatibility and maintenance needs.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)