CHRISLYNN 88011 Spark Plug Kit, M18x1.5 Thread Size, 23/32 In Drill Size, 1/2 In Insert Lg.

Item: AG9BPM
Model: 88011
Check Availability
Limited Availability.

Get it by Tuesday, Feb 10

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Includes (3 items)

Specifications

Item Spark Plug Kit
Drill Size 23/32"
Insert Length 1/2"
System Of Measurement Imperial/Metric
Tap Size M18 x 1.5
Thread Size M18 x 1.5

Shipping Information

Country Of Origin US
Weight (kg) 0.43

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site