CHRISLYNN 87044 Installation Tool, 1 1/2 In - 12, M36x2 Thread Size, Std, Fine

Item: AG9BJB
Model: 87044
Check Availability
Limited Availability.

Get it by Thursday, Feb 19

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Installation Tool
System Of Measurement Imperial/Metric
Thread Size 1 1/2"-12, M36 x 2
Thread Type Fine
Type Standard

Product Details

    • Use For Sizes: M36x2, 1 1/2-12

Shipping Information

Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site