-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Installation Tool |
|---|---|
| Compatible External Thread Size | M22 |
| Display Qty | 1 |
| Includes | Installation Tool |
| Material | Steel |
| System Of Measurement | Metric |
|---|---|
| Thread Size | 5/8"-14, 7/8"-9, M20 x 1.5, M20 x 2, M22 x 2.5 |
| Thread Type | Metric |
| Tool Type | Combination Tool |
| Type | Standard |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.3 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)