CHRISLYNN 87021 Installation Tool, 1/8 In - 27, 1/8 In - 28, 3/8 In - 20, 3/8 In - 24, 7/16 In - 14, M10x1, M10x1.25, M10x1.5, M11x1.5 Thread Size

Item: AG9BHR
Model: 87021
Check Availability
Limited Availability

Get it by Tuesday, Mar 3

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Installation Tool
System Of Measurement Imperial/Metric
Thread Size 1/8"-27, 1/8"-28, 3/8"-20, 3/8"-24, 7/16"-14, M10 x 1, M10 x 1.25, M10 x 1.5, M11 x 1.5
Thread Type Fine
Type Standard

Product Details

    • Use For Sizes: M10x1, M10x1.25, M10x1.5, M11x1.5, 7/16-14, 3/8-24, 3/8-20, 1/8-28, 1/8-27

Shipping Information

Country Of Origin US
Weight (kg) 0.07

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site