CHRISLYNN 87018 Installation Tool, 5/16 In - 18, M7x1 Thread Size, Std, Coarse

Item: AG9BHN
Model: 87018
Check Availability
Limited Availability.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Installation Tool
System Of Measurement Imperial/Metric
Thread Size 5/16"-18, M7 x 1
Thread Type Coarse
Type Standard

Product Details

    • Use For Sizes: M7x1, 5/16-18

Shipping Information

Country Of Origin US
Weight (kg) 0.05

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site