-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Model | Items | QTY. |
|---|---|---|
| #84256 | Metric Free Running Insert, M5x0.8 Thread Size, Tanged, 10mm Insert Lg., Gr. 304 | 6 |
| Item | Metric Thread Repair Kit |
|---|---|
| Drill Size | 13/64" |
| Insert Length | 5 mm, 7.5 mm, 10 mm |
| System Of Measurement | Metric |
|---|---|
| Tap Size | M5 x 0.8 |
| Thread Size | M5 x 0.8 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.18 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)