CHRISLYNN 69924 UNC Thread Insert, 3/8 In - 16 Thread Size, 29/64 In Drill Size, 1/2 In Insert Lg.

Item: AG8ZAH
Model: 69924
Check Availability
Limited Availability.

Get it by Tuesday, Feb 17

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Includes (2 items)

Specifications

Item UNC Thread Insert
Drill Size 29/64"
Insert Length 1/2"
System Of Measurement Imperial
Tap Size 1/2"-13
Thread Size 3/8"-16

Shipping Information

Country Of Origin US
Weight (kg) 0.31

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site