-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Model | Items | QTY. |
|---|---|---|
| #66153 | Metric Thread Insert, M12x1.25 Thread Size, 12 mm Insert Lg., Gr. C1215 | 4 |
| #67853 | Thread Insert Tool, M8x1 Thread Size | 1 |
| Item | Metric Thread Insert Kit |
|---|---|
| Drill Size | 27/64" |
| Grade | Grade C1215 |
| Insert Length | 12 mm |
| Material | Carbon Steel |
|---|---|
| System Of Measurement | Imperial/Metric |
| Thread Size | M8 x 1 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.07 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)