-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | UNF Thread Insert Kit |
|---|---|
| Color | Black |
| Drill Size | 1 5/16" |
| File Orientation | Vertical |
| Finish | Epoxy |
| Insert Length | 1 3/8" |
| Material | Steel |
| Number Of Compartments | 7 |
| Overall Depth | 5 7/8" |
|---|---|
| Overall Height | 8 1/4" |
| Overall Width | 7 3/8" |
| Paper Size | Legal, Letter |
| Product Type | File Holder |
| System Of Measurement | Imperial |
| Thread Size | 1"-14 |
| Height (cm) | 20.96 |
|---|---|
| Length (cm) | 14.92 |
| Width (cm) | 18.73 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)