CHRISLYNN 67740 Thread Insert Tool, 5/8 In - 11 Thread Size, Carbon Steel, Rock Solid Installation Tool

Item: AG8YRA
Model: 67740
Check Availability
Limited Availability.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Thread Insert Tool
Material Carbon Steel
System Of Measurement Imperial
Thread Size 5/8"-11
Type Rock Solid Installation Tool

Shipping Information

Country Of Origin US
Weight (kg) 0.18

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site