-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Engraving Pen |
|---|---|
| Air Consumption | 0.3 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Blows Per Minute | 13500 BPM |
| Body Material | Aluminum |
| Cfm @ Full Load | 1.1 CFM |
| Collet Size | 1/8" |
| Compatible Workpiece Material | Ceramic, Glass, Leather, Metal, Plastic, Wood |
| Duty | Industrial |
| Hose Length | 8 ft. |
| Housing Material | Aluminum |
| Maximum Strokes Per Minute | 13500 strokes/min. |
| Min. Hose Size | 1/4" |
|---|---|
| Number Of Hoses Included | 1 |
| Overall Length | 5" |
| Product Type | Engraving Pen Kit |
| Sound Level | 90 dBA |
| Speed Settings | Variable |
| Speed Type | Variable |
| Throttle | Twist Ring |
| Throttle Type | Rolling Throttle |
| Tool Length | 5" |
| Tool Series | CP9300 Series |
| Tool Weight | 0.3 lbs. |
| Standards | CE, EN ISO 11148-4:2013 |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 18.03 |
| HS Code | 8467290035 |
|---|---|
| Country Of Origin | HU |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)