-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Machine Drill |
|---|---|
| Application | Cast Iron, Stainless Steel, High-Temp Alloys And Hardened Material |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.1065 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Wire Size |
| Drill Bit Dimension Type | Wire |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | Solid Carbide |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | 4 Facet Point |
| Drill Bit Size | #36 |
| Drill Diameter Tolerance | -0" to +0.0005" |
| Drill Length Class | Screw Machine Length |
| Drill Point | 118° |
| Drill Point Length | 0.032" |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 5/8" |
| Flute Type | Spiral |
| Helix Angle | 28° |
| List Number | 759 |
|---|---|
| Material | Carbide |
| Material - Machining | Carbide |
| Max. Drilling Depth | 5/8" |
| Measurement System | Wire |
| Number Of Flutes | 2 |
| Overall Length | 2" |
| Point Angle | 118° |
| Primary Material Application | Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium |
| Primary Material Application Iso Code | H, K, M, S |
| Shank Dia. | 0.106" |
| Shank Diameter | 7/64" |
| Shank Length | 1 3/8" |
| Shank Type - Machining | Straight |
| Size | #36 |
| Sizes Included | #36 |
| Spiral Direction | Right Hand |
| Standards | Not Rated |
| Type | Slow Spiral |
| Wire Size | #36 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.35 |
| Width (cm) | 1 |
| HS Code | 8207502080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)