-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit Set |
|---|---|
| Aircraft Drill | Yes |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction | Right Hand |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Fractional Inch |
| Drill Bit Case Type | Metal Drill Index |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Grouping | Drill Bit Set |
| Drill Bit Material | Cobalt |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8" |
| Drill Length Class | Jobber Length |
| Finish | Tin Coat |
| Finish - Machining | Tin |
| Flute Type | Spiral |
| Grade | Heavy Duty |
|---|---|
| Includes | Metal Drill Index |
| Largest Drill Bit Size | 3/8" |
| List Number | 2550 |
| Material | Cobalt Steel |
| Material - Machining | Cobalt |
| Material Grade - Machining | Heavy Duty |
| No. Of Pieces | 21 |
| Number Of Drill Bits | 21 |
| Number Of Pieces | 21 |
| Point Angle | 135° |
| Primary Material Application | All Materials |
| Shank Type - Machining | Straight |
| Smallest Drill Bit Size | 1/16" |
| System Of Measurement | Fractional Inch |
| standard | NAS 907 TYPE J |
| Height (cm) | 10.45 |
|---|---|
| Length (cm) | 18.6 |
| Width (cm) | 3.3 |
| HS Code | 8207504030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)