-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Machine Drill |
|---|---|
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.1562 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Fractional Inch |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | Conventional Point |
| Drill Bit Size | 5/32" |
| Drill Diameter Tolerance | -0" to +0.0007" |
| Drill Length Class | Screw Machine Length |
| Drill Point | 118° |
| Drill Point Length | 0.0469" |
| Finish | Titanium Nitride Coat |
| Finish - Machining | Tin |
| Flute Length | 10" |
| Flute Type | Spiral |
| Fractional Size | 0.156" |
| Helix Angle | 28° |
| Left/right Hand | Right |
|---|---|
| List Number | 2157 |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Max. Drilling Depth | 1" |
| Number Of Flutes | 2 |
| Number Of Pieces | 1 |
| Overall Length | 2 1/16" |
| Point Angle | 118° |
| Point Type | General Purpose |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
| Primary Material Application Iso Code | K, N, P |
| Shank Dia. | 3.967 mm |
| Shank Diameter | 5/32" |
| Shank Length | 1 1/16" |
| Shank Type - Machining | Straight |
| Spiral Direction | Right Hand |
| Standards | Not Rated |
| System Of Measurement | Fractional Inch |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.6 |
| Width (cm) | 0.51 |
| HS Code | 8207502080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)