-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Shank Drill |
|---|---|
| Application | For Alloy, Carbon And Tool Steels And Cast Iron |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.1875 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Fractional Inch |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Finish | Black Oxide |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | Conventional Point |
| Drill Bit Size | 3/16" |
| Drill Diameter Tolerance | -0" to +0.0007" |
| Drill Point | 118° |
| Finish | Black Oxide |
| Finish - Machining | Black Oxide |
| Flute Length | 2 1/2" |
| Flute Type | Spiral |
| Grade | General Purpose |
| Helix Angle | 28° |
| Left/right Hand | Right |
| List Number | 110 |
|---|---|
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Material Grade - Machining | General Purpose |
| Maximum Drilling Depth | 2 1/2" |
| Morse Taper | #1 |
| Number Of Flutes | 2 |
| Overall Length | 5 3/4" |
| Point Type | Conventional Point |
| Primary Material Application | Cast Iron, Steel, Tool And Die Steel |
| Primary Material Application Iso Code | K, P |
| Shank Dia. | 0.475" |
| Shank Length | 2 14/25" |
| Shank Type - Machining | Taper |
| Spiral Direction | Right Hand |
| Standards | Not Rated |
| System Of Measurement | Fractional Inch |
| Tang Length (in.) | 0.37" |
| Tang Radius (in.) | 0.19" |
| Tang Width (in.) | 0.2" |
| Taper Length (in.) | 2.44" |
| Taper Shank Size | MT1 |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15 |
| Width (cm) | 1.78 |
| HS Code | 8207504030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)