-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Machine Drill |
|---|---|
| Application | For Alloy, Carbon And Tool Steels And Cast Iron |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.221 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Wire Size |
| Drill Bit Dimension Type | Wire |
| Drill Bit Finish | Black Oxide |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | #2 |
| Drill Diameter Tolerance | -0" to +0.0007" |
| Drill Length Class | Screw Machine Length |
| Drill Point | 135° |
| Drill Point Length | 0.0458" |
| Finish | Black Oxide |
| Finish - Machining | Black Oxide |
| Flute Length | 1 5/16" |
| Flute Type | Spiral |
| Grade | Heavy Duty |
| Helix Angle | 28° |
|---|---|
| Left/right Hand | Right |
| List Number | 159 |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Material Grade - Machining | Heavy Duty |
| Measurement System | Wire |
| Number Of Flutes | 2 |
| Number Of Pieces | 1 |
| Overall Length | 2 7/16" |
| Point Angle | 135° |
| Point Type | Split Point |
| Primary Material Application | Cast Iron, Steel, Tool And Die Steel |
| Primary Material Application Iso Code | K, P |
| Shank Dia. | 0.221" |
| Shank Diameter | 7/32" |
| Shank Length | 1 1/8" |
| Shank Type - Machining | Straight |
| Size | #2 |
| Spiral Direction | Right Hand |
| Standards | Not Rated |
| Wire Size | #2 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 8.5 |
| Width (cm) | 10.16 |
| HS Code | 8207504030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)