-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Aircraft Drill | No |
| Application | For Alloy And Carbon Steel And Cast Iron |
| Coolant Fed | Non-Coolant Through |
| Coolant Through | No |
| Cutting Direction | Left Hand |
| Decimal Equivalent | 0.1406 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Fractional Inch |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Finish | Bright |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | Conventional Point |
| Drill Bit Size | 9/64" |
| Drill Diameter Tolerance | -0" to +0.0007" |
| Drill Length Class | Jobber Length |
| Drill Point Length | 0.0422" |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 1 3/4" |
| Flute Type | Spiral |
| Grade | General Purpose |
|---|---|
| Helix Angle | 28° |
| List Number | 150L |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Material Grade - Machining | General Purpose |
| Maximum Drilling Depth | 9/16" |
| No. Of Pieces | 1 |
| Number Of Flutes | 2 |
| Overall Length | 2 7/8" |
| Point Angle | 118° |
| Point Type | Conventional Point |
| Primary Material Application | Cast Iron, Steel |
| Primary Material Application Iso Code | K, P |
| Series | 150L Series |
| Shank Dia. | 9/64" |
| Shank Length | 1 1/8" |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Spiral Direction | Left Hand |
| Standards | Not Rated |
| System Of Measurement | Fractional Inch |
| Web Thinning | Thinned |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.5 |
| Width (cm) | 7.11 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)