-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Warning Whip |
|---|---|
| Base Type | Hex Base |
| Color | Orange, White |
| Flag Color | Orange |
| Flag Height | 11" |
| Flag Material | Nylon Mesh |
| Flag Width | 12" |
| Includes | Hot Plug With 12" Pigtail, Lamp Socket |
| Lighting Option | Light Sold Separately |
| Material | Fiberglass, Nylon |
| Mount Type Included | Yes |
|---|---|
| Mounting Hardware Included | Yes |
| Mounting Hardware Required | Yes |
| Overall Height | 5 ft. |
| Pole Whip Included | Yes |
| Reflective X | No |
| Whip Color | White |
| Whip Length | 61 3/4" |
| Whip Material | Fiberglass |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 5.08 |
| HS Code | 8512204080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)